Leather Gloves, Gauntlet Cuff, Wing Thumb, Full Finger, 1 PR

  • Mfr # 549TPR-XXXL

  • Zoro # G516117732


product price:  $32.75
/pr
Sold in multiples of 6 for $196.50

Key Features

Cuff Style
Gauntlet
Minimum Temperature
32 Degrees F
Leather Coverage Style
Full Leather
Knuckle Protection Material
TPR
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
549TPR-XXXL
Zoro #
G516117732
UPC #
065537863771
Country of Origin
Pakistan

Dimensions

Size- Numeric
14
Glove Length
13 in
Size- Alpha
3XL
Glove Size
XXXL

Details

Item
Leather Gloves
Cuff Style
Gauntlet
Minimum Temperature
32 Degrees F
Leather Coverage Style
Full Leather
Knuckle Protection Material
TPR
Hand Protection Style
Glove
Oil-Resistant
Yes
Includes Double Palm
No
Finger Coverage
Full Finger
Thumb Style
Wing
Glove Cut
Gunn
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X34FP
Arc Flash PPE Category
3
Stitching Material
Kevlar(R)
Leather Glove Style
Drivers
EN 388 Rating
3X34FP
Sold As
Pair
Leather Grade
Premium
Leather Palm Process
Grain
Palm Color
Red, White
Glove Back Material
Goatskin
Insulated
No
ANSI/ISEA Abrasion Level
5
Glove Back Color
Red/White
ANSI/ISEA Cut Level
A6
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
ATPV Rating
32 cal/sq cm
Palm Material
Goatskin
Impact Protection Style
Standard
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
ANSI/ISEA Impact Level
2
Series
549TPR
Palm Style
Treated with Dryhide
ANSI/ISEA Puncture Level
5

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.