Zoro Homepage

Leather Gloves, Gauntlet Cuff, Wing Thumb, Full Finger, 1 PR

  • Mfr # 94001-S

  • Zoro # G816118521


product price: $31.19
/pr
Sold in multiples of 6 for $187.14

Key Features

Palm Color
Off-White, Red
Cuff Style
Gauntlet
Series
94001
Leather Coverage Style
Full Leather
Oil-Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94001-S
Zoro #
G816118521
UPC #
065537909899
Country of Origin
Cambodia

Dimensions

Glove Length
12 in
Size- Alpha
S
Size- Numeric
9

Details

Palm Color
Off-White, Red
Cuff Style
Gauntlet
Series
94001
Leather Coverage Style
Full Leather
Oil-Resistant
No
Leather Palm Process
Grain
Glove Hand Style
Left and Right
Glove Liner Material
Sherpa
Standards
None
Minimum Temperature
32 Degrees F
Insulated
Yes
Stitching Material
Polyester
Palm Material
Cowhide
Item
Leather Gloves
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Off-White/Red
Glove Back Material
Cowhide
Palm Style
None
Leather Grade
Premium
Sold As
Pair
Glove Insulation Material
Sherpa
Finger Coverage
Full Finger
Green Certification or Other Recognition
Global Recycled Standard
Hand Protection Style
Glove
Pairs per Package
1
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Thumb Style
Wing
Glove Insulation Weight
5 g

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards None, Glove Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.