Leather Gloves, Shirred Slip-On, 1 PR
Mfr # 3773-L
Zoro # G316261437
product price: $56.15
/prSold in multiples of 6 for $336.90
Key Features
Cuff Style
Shirred Slip-On
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Sold As
Pair
Stitching Material
Kevlar(R)
Glove Back Material
Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3773-L
Zoro #
G316261437
UPC #
065537908748
Country of Origin
Pakistan
Dimensions
Size- Alpha
L
Size- Numeric
11
Cuff Length
4 in
Glove Length
12 in
Length
12 in
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.