Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Shirred Slip-On, 1 PR

  • Mfr # 3773-M

  • Zoro # G116261439


product price: $56.15
/pr
Sold in multiples of 6 for $336.90

Key Features

Cuff Style
Shirred Slip-On
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
ANSI/ISEA Cut Level
A6
Thumb Style
Inset
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3773-M
Zoro #
G116261439
UPC #
065537908731
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Cuff Length
4 in
Size- Numeric
10
Glove Length
12 in
Length
12 in

Details

Item
Leather Gloves
Cuff Style
Shirred Slip-On
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
ANSI/ISEA Cut Level
A6
Thumb Style
Inset
Hand Protection Style
Glove
Reflective Backing
Yes
Series
3773
Stitching Material
Kevlar(R)
Glove Back Material
Cowhide
Palm Material
Cowhide
Sold As
Pair
EN 388 Rating
2X34F
ANSI/ISEA Puncture Level
5
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
5
Palm Color
Tan
Oil-Resistant
No
Minimum Temperature
32 Degrees F
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Glove Back Color
Tan
High-Visibility Features
High-Visibility Cuff
Leather Coverage Style
Full Leather
Leather Glove Style
Drivers
Includes Double Palm
No
Insulated
No
Palm Style
Palm Patch
Leather Grade
Premium
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.