Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Shirred Slip-On, 1 PR

  • Mfr # 3773-X

  • Zoro # G816261432


product price: $56.15
/pr
Sold in multiples of 6 for $336.90

Key Features

Cuff Style
Shirred Slip-On
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Reflective Backing
Yes
Palm Material
Cowhide
Cuff Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3773-X
Zoro #
G816261432
UPC #
065537908755
Country of Origin
Pakistan

Dimensions

Cuff Length
4 in
Size- Alpha
XL
Size- Numeric
12
Glove Length
12 in
Length
12 in

Details

Item
Leather Gloves
Cuff Style
Shirred Slip-On
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
Reflective Backing
Yes
Palm Material
Cowhide
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Cut Level
A6
Sold As
Pair
EN 388 Impact Rated
No
ANSI/ISEA Puncture Level
5
Hand Protection Style
Glove
Stitching Material
Kevlar(R)
EN 388 Rating
2X34F
Series
3773
Glove Back Material
Cowhide
Thumb Style
Inset
Leather Coverage Style
Full Leather
Palm Color
Tan
Glove Back Color
Tan
Includes Double Palm
No
Leather Grade
Premium
Insulated
No
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Oil-Resistant
No
Finger Coverage
Full Finger
Cut-Resistance Coverage
Full
Includes Reinforced Thumb Crotch
No
Minimum Temperature
32 Degrees F
High-Visibility Features
High-Visibility Cuff
Palm Style
Palm Patch
Leather Glove Style
Drivers

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.