Leather Gloves, Slip-On Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 547-XS

  • Zoro # G716117785


product price: $28.45
/pr
Sold in multiples of 6 for $170.70

Key Features

Leather Grade
Premium
Oil-Resistant
Yes
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Size- Numeric
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547-XS
Zoro #
G716117785
UPC #
065537863788
Country of Origin
Pakistan

Dimensions

Size- Numeric
8
Size- Alpha
XS
Glove Length
9 in

Details

Leather Grade
Premium
Oil-Resistant
Yes
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Includes Reinforced Thumb Crotch
No
Glove Liner Material
Unlined
Hand Protection Style
Glove
Glove Back Material
Goatskin
Palm Style
Treated with Dryhide
Glove Cut
Gunn
ATPV Rating
32 cal/sq cm
Arc Flash PPE Category
3
EN 388 Impact Rated
No
Series
547
Leather Palm Process
Grain
Thumb Style
Inset
Cuff Style
Slip-On
Standards
ANSI/ISEA 105, EN 388:2016: 3X33F
Leather Glove Style
Drivers
Item
Leather Gloves
EN 388 Rating
3X33F
ANSI/ISEA Cut Level
A6
Includes Double Palm
No
Glove Back Color
White
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin
Insulated
No
Palm Color
White
Minimum Temperature
32 Degrees F
ANSI/ISEA Abrasion Level
5
Finger Coverage
Full Finger
Sold As
Pair
Leather Coverage Style
Full Leather
Glove Materials
goatskin

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.