Leather Gloves, Slip-On Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 547-XXS

  • Zoro # G916117776


product price: $28.45
/pr
Sold in multiples of 6 for $170.70

Key Features

Glove Cut
Gunn
Includes Double Palm
No
Leather Palm Process
Grain
EN 388 Impact Rated
No
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-XXS
Zoro #
G916117776
UPC #
065537906218
Country of Origin
Pakistan

Dimensions

Glove Length
9 in
Size- Alpha
2XS
Size- Numeric
7

Details

Glove Cut
Gunn
Includes Double Palm
No
Leather Palm Process
Grain
EN 388 Impact Rated
No
Hand Protection Style
Glove
Arc Flash PPE Category
3
Glove Hand Style
Left and Right
ATPV Rating
32 cal/sq cm
Oil-Resistant
Yes
Standards
ANSI/ISEA 105, EN 388:2016: 3X33F
Leather Grade
Premium
Palm Style
Treated with Dryhide
ANSI/ISEA Abrasion Level
5
Glove Back Material
Goatskin
Glove Back Color
White
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Palm Color
White
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
Leather Coverage Style
Full Leather
ANSI/ISEA Puncture Level
4
Cuff Style
Slip-On
Item
Leather Gloves
Leather Glove Style
Drivers
Series
547
Cut-Resistance Coverage
Full
Glove Liner Material
Unlined
EN 388 Rating
3X33F
Includes Reinforced Thumb Crotch
No
Insulated
No
ANSI/ISEA Cut Level
A6
Thumb Style
Inset
Sold As
Pair
Glove Materials
goatskin

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.