Leather Gloves, Slip-On Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 547TPR-XS

  • Zoro # G316117772


product price:  $31.45
/pr
Sold in multiples of 6 for $188.70

Key Features

Arc Flash PPE Category
3
ANSI/ISEA Puncture Level
5
Knuckle Protection Material
TPR
Glove Liner Material
Unlined
Glove Back Color
Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547TPR-XS
Zoro #
G316117772
UPC #
065537863788
Country of Origin
Pakistan

Dimensions

Size- Numeric
8
Size- Alpha
XS
Glove Length
9 in

Details

Arc Flash PPE Category
3
ANSI/ISEA Puncture Level
5
Knuckle Protection Material
TPR
Glove Liner Material
Unlined
Glove Back Color
Red/White
Palm Style
Treated with Dryhide
Thumb Style
Inset
Insulated
No
Leather Grade
Premium
Palm Material
Goatskin
Includes Reinforced Thumb Crotch
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
ATPV Rating
32 cal/sq cm
Leather Glove Style
Drivers
ANSI/ISEA Cut Level
A6
Item
Leather Gloves
Leather Coverage Style
Full Leather
Leather Palm Process
Grain
Cut-Resistance Coverage
Full
Sold As
Pair
Glove Hand Style
Left and Right
Hand Protection Style
Glove
EN 388 Rating
3X34FP
Cuff Style
Slip-On
Minimum Temperature
32 Degrees F
ANSI/ISEA Impact Level
2
Glove Cut
Gunn
Series
547TPR
Palm Color
Red, White
Includes Double Palm
No
Impact Protection Style
Standard
Stitching Material
Kevlar(R)
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Glove Back Material
Goatskin
Oil-Resistant
Yes
ANSI/ISEA Abrasion Level
5

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.