Leather Gloves, Slip-On Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 547TPR-XXS

  • Zoro # G216117803


product price:  $31.45
/pr
Sold in multiples of 6 for $188.70

Key Features

Glove Liner Material
Unlined
Glove Cut
Gunn
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Minimum Temperature
32 Degrees F
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
547TPR-XXS
Zoro #
G216117803
UPC #
065537903309
Country of Origin
Pakistan

Dimensions

Glove Length
9 in
Size- Alpha
2XS
Size- Numeric
7

Details

Glove Liner Material
Unlined
Glove Cut
Gunn
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Minimum Temperature
32 Degrees F
Finger Coverage
Full Finger
Impact Protection Style
Standard
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Thumb Style
Inset
EN 388 Impact Rated
Yes
Stitching Material
Kevlar(R)
Series
547TPR
Cuff Style
Slip-On
Oil-Resistant
Yes
Sold As
Pair
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Insulated
No
Palm Color
Red, White
Glove Back Material
Goatskin
ANSI/ISEA Abrasion Level
5
Glove Back Color
Red/White
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
ANSI/ISEA Puncture Level
5
ATPV Rating
32 cal/sq cm
Palm Material
Goatskin
Arc Flash PPE Category
3
Leather Glove Style
Drivers
EN 388 Rating
3X34FP
ANSI/ISEA Cut Level
A6
Palm Style
Treated with Dryhide
Leather Coverage Style
Full Leather
Item
Leather Gloves
Knuckle Protection Material
TPR
Includes Double Palm
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.