Shop WATSON GLOVES

Leather Gloves, Slip-On Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 547TPR-XXXL
  • Zoro # G016117782

product price: 
$
33.99
/pr

Key Features

Thumb Style
Inset
Glove Liner Material
Unlined
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Gunn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
547TPR-XXXL
Zoro #
G016117782
UPC #
065537863849
Country of Origin
Pakistan
Item
Leather Gloves
Thumb Style
Inset
Glove Liner Material
Unlined
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
5
EN 388 Impact Rated
Yes
Series
547TPR
Leather Palm Process
Grain
Leather Coverage Style
Full Leather
Standards
ANSI/ISEA 105, ANSI/ISEA 138, ARC FLASH 3, EN 388:2016: 3X34FP
Impact Protection Style
Standard
ANSI/ISEA Impact Level
2
ATPV Rating
32 cal/sq cm
Stitching Material
Kevlar(R)
Leather Glove Style
Drivers
Glove Back Material
Goatskin
Includes Double Palm
No
Insulated
No
EN 388 Rating
3X34FP
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Back Color
Red/White
Palm Material
Goatskin
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
5
Minimum Temperature
32 Degrees F
Arc Flash PPE Category
3
Sold As
Pair
Oil-Resistant
Yes
Palm Style
Treated with Dryhide
Palm Color
Red, White
Knuckle Protection Material
TPR
ANSI/ISEA Cut Level
A6

Dimensions

Glove Length
9 in
Size- Numeric
14
Size- Alpha
3XL

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.