Leather Gloves, Slip-On Cuff, Inset Thumb, Full Finger, 1 PR

  • Mfr # 5785-XS

  • Zoro # G616118059


product price:  $60.39
/pr
Sold in multiples of 6 for $362.34

Key Features

Cut-Resistance Coverage
Full
Leather Glove Style
Drivers
Insulated
No
EN 388 Impact Rated
Yes
Vibration Dampening Method
Gel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5785-XS
Zoro #
G616118059
UPC #
065537858760
Country of Origin
Cambodia

Dimensions

Size- Alpha
XS
Size- Numeric
8
Glove Length
9 in

Details

Cut-Resistance Coverage
Full
Leather Glove Style
Drivers
Insulated
No
EN 388 Impact Rated
Yes
Vibration Dampening Method
Gel
Leather Palm Process
Grain
Palm Color
Black, Brown
Leather Coverage Style
Full Leather
Cuff Style
Slip-On
Impact Protection Style
Standard
EN 388 Rating
2X43FP
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X43FP
Minimum Temperature
32 Degrees F
Palm Material
Goatskin
Item
Leather Gloves
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A7
Series
5785
Oil-Resistant
Yes
Includes Double Palm
No
Glove Liner Material
Unlined
Thumb Style
Inset
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Sold As
Pair
Glove Back Material
Goatskin
Finger Coverage
Full Finger
ANSI/ISEA Impact Level
3
Palm Style
Treated with Dryhide
Glove Back Color
Black/Brown
ANSI/ISEA Puncture Level
4
Leather Grade
Premium
Stitching Material
Kevlar(R)
Knuckle Protection Material
D3O(R) Rubber

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 3, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.