Leather Gloves, Slip-On Cuff, Inset Thumb, Full Finger, XS, 1 PR

  • Mfr # 546-XS

  • Zoro # G415586127


product price:  $7.55
/pr
Sold in multiples of 6 for $45.30

Key Features

Glove Size
XS
Thumb Style
Inset
Glove Liner Material
Unlined
Leather Grade
Premium
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546-XS
Zoro #
G415586127
UPC #
065537856728
Country of Origin
Pakistan

Dimensions

Glove Size
XS
Size- Alpha
XS
Size- Numeric
8
Glove Length
9 in

Details

Item
Leather Gloves
Thumb Style
Inset
Glove Liner Material
Unlined
Leather Grade
Premium
Cuff Style
Slip-On
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Style
None
EN 388 Rating
2X22
Insulated
No
Glove Back Color
White
Minimum Temperature
32 Degrees F
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Includes Double Palm
No
Palm Color
White
Leather Glove Style
Drivers
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Standards
ANSI/ISEA 105, EN 388:2016: 2X22
Series
546
Palm Material
Goatskin
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
Stitching Material
Polyester
Glove Back Material
Goatskin
Glove Materials
goatskin

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.