Leather Gloves, Slip-On Cuff, Keystone Thumb, Full Finger, 1 PR

  • Mfr # 546TPR-XS

  • Zoro # G116117842


product price:  $15.95
/pr
Sold in multiples of 6 for $95.70

Key Features

Knuckle Protection Material
TPR
Palm Style
None
Insulated
No
Leather Glove Style
Drivers
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546TPR-XS
Zoro #
G116117842
UPC #
065537864679
Country of Origin
Cambodia

Dimensions

Size- Numeric
8
Size- Alpha
XS
Glove Length
9 in

Details

Knuckle Protection Material
TPR
Palm Style
None
Insulated
No
Leather Glove Style
Drivers
Sold As
Pair
Series
546TPR
EN 388 Rating
3X22XP
EN 388 Impact Rated
Yes
Minimum Temperature
32 Degrees F
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
Hand Protection Style
Glove
Cuff Style
Slip-On
Item
Leather Gloves
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
ANSI/ISEA Puncture Level
3
Impact Protection Style
Standard
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Leather Palm Process
Grain
Thumb Style
Keystone
Palm Color
Black, White
Glove Back Color
Black/White
Leather Grade
Premium
Finger Coverage
Full Finger
Glove Back Material
Goatskin
ANSI/ISEA Impact Level
2
Stitching Material
Polyester
Glove Liner Material
Unlined
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.