Leather Gloves, Slip-On Cuff, Keystone Thumb, Full Finger, 1 PR

  • Mfr # 546TPR-XXXL

  • Zoro # G616117861


product price:  $19.39
/pr
Sold in multiples of 6 for $116.34

Key Features

Thumb Style
Keystone
Glove Liner Material
Unlined
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546TPR-XXXL
Zoro #
G616117861
UPC #
065537865270
Country of Origin
Cambodia

Dimensions

Glove Length
9 in
Size- Numeric
14
Size- Alpha
3XL

Details

Item
Leather Gloves
Thumb Style
Keystone
Glove Liner Material
Unlined
Leather Grade
Premium
Cuff Style
Slip-On
Finger Coverage
Full Finger
Palm Material
Goatskin
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Leather Coverage Style
Full Leather
Glove Back Color
Black/White
Knuckle Protection Material
TPR
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 3X22XP
Stitching Material
Polyester
Series
546TPR
ANSI/ISEA Impact Level
2
Oil-Resistant
No
ANSI/ISEA Puncture Level
3
Minimum Temperature
32 Degrees F
Hand Protection Style
Glove
Leather Palm Process
Grain
Sold As
Pair
Impact Protection Style
Standard
EN 388 Impact Rated
Yes
Includes Double Palm
No
Leather Glove Style
Drivers
EN 388 Rating
3X22XP
Palm Style
None
Glove Back Material
Goatskin
Insulated
No
Palm Color
Black, White

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.