Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Gloves, Slip-On Cuff, Wing Thumb, Full Finger, 1 PR

  • Mfr # 4002TPR-L

  • Zoro # G616117489


product price: $22.25
/pr
Sold in multiples of 6 for $133.50

Key Features

Stitching Material
Kevlar(R)
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
3
Glove Back Color
Off-White/Red
Palm Material
Cowhide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002TPR-L
Zoro #
G616117489
UPC #
065537912783
Country of Origin
Cambodia

Dimensions

Size- Numeric
11
Size- Alpha
L
Glove Length
11 in

Details

Stitching Material
Kevlar(R)
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Puncture Level
3
Glove Back Color
Off-White/Red
Palm Material
Cowhide
Hand Protection Style
Glove
Impact Protection Style
Standard
EN 388 Rating
2X33
Cuff Style
Slip-On
Leather Grade
Premium
Thumb Style
Wing
Finger Coverage
Full Finger
Glove Liner Material
Unlined
Oil-Resistant
No
Item
Leather Gloves
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X33
Leather Palm Process
Grain
Knuckle Protection Material
TPR
Minimum Temperature
32 Degrees F
Series
4002TPR
Palm Color
Off-White, Red
Includes Double Palm
No
ANSI/ISEA Impact Level
2
Glove Back Material
Cowhide
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Palm Style
None

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.