Zoro Homepage

Leather Gloves, Slip-On Cuff, Wing Thumb, Full Finger, 1 PR

  • Mfr # 4002TPR-M

  • Zoro # G716117556


product price: $22.25
/pr
Sold in multiples of 6 for $133.50

Key Features

Size- Alpha
M
Glove Back Color
Off-White/Red
Palm Material
Cowhide
Impact Protection Style
Standard
Thumb Style
Wing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002TPR-M
Zoro #
G716117556
UPC #
065537912776
Country of Origin
Cambodia

Dimensions

Size- Alpha
M
Glove Length
11 in
Size- Numeric
10

Details

Glove Back Color
Off-White/Red
Palm Material
Cowhide
Impact Protection Style
Standard
Thumb Style
Wing
Finger Coverage
Full Finger
Oil-Resistant
No
Sold As
Pair
ANSI/ISEA Abrasion Level
4
Includes Double Palm
No
ANSI/ISEA Puncture Level
3
Insulated
No
Leather Grade
Premium
Item
Leather Gloves
Stitching Material
Kevlar(R)
Palm Color
Off-White, Red
Glove Back Material
Cowhide
Knuckle Protection Material
TPR
ANSI/ISEA Impact Level
2
Leather Coverage Style
Full Leather
Series
4002TPR
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X33
Glove Liner Material
Unlined
EN 388 Rating
2X33
Cuff Style
Slip-On
Leather Palm Process
Grain
Hand Protection Style
Glove
Palm Style
None
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Minimum Temperature
32 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.