Zoro Homepage

Leather Gloves, Slip-On Cuff, Wing Thumb, Full Finger, 1 PR

  • Mfr # 4002TPR-X

  • Zoro # G316117451


product price: $22.25
/pr
Sold in multiples of 6 for $133.50

Key Features

ANSI/ISEA Abrasion Level
4
Glove Length
11 in
ANSI/ISEA Puncture Level
3
Size- Alpha
XL
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002TPR-X
Zoro #
G316117451
UPC #
065537912790
Country of Origin
Cambodia

Dimensions

Glove Length
11 in
Size- Alpha
XL
Size- Numeric
12

Details

ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
3
Insulated
No
Stitching Material
Kevlar(R)
Knuckle Protection Material
TPR
Glove Hand Style
Left and Right
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X33
Hand Protection Style
Glove
Palm Style
None
Leather Coverage Style
Full Leather
Thumb Style
Wing
Sold As
Pair
Includes Double Palm
No
Palm Color
Off-White, Red
ANSI/ISEA Impact Level
2
Series
4002TPR
EN 388 Rating
2X33
Finger Coverage
Full Finger
Leather Grade
Premium
Item
Leather Gloves
Palm Material
Cowhide
Impact Protection Style
Standard
Leather Palm Process
Grain
Oil-Resistant
No
Glove Back Material
Cowhide
Minimum Temperature
32 Degrees F
Includes Reinforced Thumb Crotch
No
Glove Liner Material
Unlined
Glove Back Color
Off-White/Red
Cuff Style
Slip-On

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.