Leather Gloves, Slip-On Cuff, Wing Thumb, Full Finger, 1 PR

  • Mfr # 4002TPR-XXL

  • Zoro # G316117505


product price:  $22.25
/pr
Sold in multiples of 6 for $133.50

Key Features

Glove Liner Material
Unlined
Glove Back Color
Off-White/Red
Finger Coverage
Full Finger
Hand Protection Style
Glove
Size- Alpha
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4002TPR-XXL
Zoro #
G316117505
UPC #
065537912806
Country of Origin
Cambodia

Dimensions

Size- Alpha
2XL
Glove Length
11 in
Size- Numeric
13
Glove Size
XXL

Details

Glove Liner Material
Unlined
Glove Back Color
Off-White/Red
Finger Coverage
Full Finger
Hand Protection Style
Glove
Glove Back Material
Cowhide
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X33
Stitching Material
Kevlar(R)
Leather Grade
Premium
Includes Double Palm
No
Glove Hand Style
Left and Right
EN 388 Rating
2X33
Thumb Style
Wing
ANSI/ISEA Impact Level
2
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Abrasion Level
4
Palm Color
Off-White, Red
Palm Material
Cowhide
Item
Leather Gloves
Oil-Resistant
No
Palm Style
None
Knuckle Protection Material
TPR
Minimum Temperature
32 Degrees F
Impact Protection Style
Standard
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
3
Series
4002TPR
Sold As
Pair
Leather Coverage Style
Full Leather
Cuff Style
Slip-On

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.