Zoro Homepage

Leather Palm Gloves, Spandex, Goatskin, Black/Tan, XL, 1 PR

  • Mfr # 005-X

  • Zoro # G903664887


product price: $14.99
/pr
Sold in multiples of 6 for $89.94

Key Features

Color
Black/Tan
Glove Materials
Spandex, Goatskin
Glove Length
9 in
Width
4
Application
Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
005-X
Zoro #
G903664887
UPC #
65537706535
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Width
4
Height
1

Details

Item
Leather Palm Gloves
Color
Black/Tan
Glove Materials
Spandex, Goatskin
Application
Automotive, Construction, Equestrian, Gardening & Landscaping, General Purpose
Standards
EN 388 3121
Weight
0.25
Cuff Style
Hook-and-Loop

Description

Dryhide water resistant full-grain goatskin leather palm is hard wearing and durable providing great dexterity Spandex stretch back is flexible and provides form-fitting memory
Leather hooded fingertips and reinforced thumb for additional padding and protection Snug-fitting elastic wrist and secure hook and loop closure keeps out dirt and debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.