Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, M Black/Tan

  • Mfr # 9005W-M

  • Zoro # G803664871


product price: $20.49
/pr

Key Features

Color
Black/Tan
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Elastic
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9005W-M
Zoro #
G803664871
UPC #
065537802213
Country of Origin
Cambodia

Dimensions

Size
M
Glove Length
9 in
Glove Width
4
Height
1
Length
9
Size- Alpha
M
Cuff Length
1 1/4 in
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black/Tan
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Elastic
Insulated
Yes
Weight
0.3
ANSI/ISEA Cut Level
Not Tested
Leather Palm Process
Grain
Sold As
Pair
ANSI/ISEA Abrasion Level
5
Cuff Material
Elastic
Application
Automotive, Construction, General Purpose
ANSI/ISEA Puncture Level
3
Standards
ANSI/ISEA 105
Material
Spandex Back and Goatskin Palm
Series
9005W
Glove Back Material
Spandex
Glove Back Color
Black/Tan
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Leather Grade
Standard
Green Certification or Other Recognition
Global Recycled Standard
Hand Protection Style
Glove
Touchscreen Compatible
No
Palm Style
None
Glove Insulation Material
Thinsulate
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Silicone-Free
No
Pairs per Package
1
Glove Insulation Weight
5 g
Includes Double Palm
No
Glove Features
Reinforced Thumb Crotch
Lining
3M Recycled Thinsulateā„¢ EC60

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Elastic, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.