Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Nitrile , Sandy , L 1 PR

  • Mfr # 357TPR-L

  • Zoro # G709990616


product price: $23.55
/pr

Key Features

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Grey/Hi-vis yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357TPR-L
Zoro #
G709990616
UPC #
65537866543
Country of Origin
China

Dimensions

Glove Size
L

Details

Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Grey/Hi-vis yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Dog Fight
Cuff Style
Knit wrist
Palm Material
Nitrile

Description

HPPE/glass/steel/nylon shell with ANSI A5 cut resistance,Heavy duty TPR on fingers, thumb, knuckles, and back of hand,Hi-vis sandy nitrile finish,Extended snug-fitting knit wrist, ANSI A5, ANSI Puncture 3, ANSI Impact 2, EN388:4X42EP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.