
, Nitrile , Sandy , M 1 PR
Mfr # 357TPR-M
Zoro # G009990613
product price: $23.55
/prKey Features
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Grey/Hi-vis yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
357TPR-M
Zoro #
G009990613
UPC #
65537866536
Country of Origin
China
Dimensions
Glove Size
M
Details
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Grey/Hi-vis yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
Dog Fight
Cuff Style
Knit wrist
ANSI/ISEA Impact Level
2
Palm Material
Nitrile
Description
HPPE/glass/steel/nylon shell with ANSI A5 cut resistance,Heavy duty TPR on fingers, thumb, knuckles, and back of hand,Hi-vis sandy nitrile finish,Extended snug-fitting knit wrist, ANSI A5, ANSI Puncture 3, ANSI Impact 2, EN388:4X42EP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.