Zoro Homepage

PFT, Palm, 4 Abrasion Level, Grey/Black, XL 1 PR

  • Mfr # 336-X

  • Zoro # G603533346


product price: $5.89
/pr
Sold in multiples of 12 for $70.68

Key Features

Color
Grey/Black
Glove Coating Material
PFT
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Standards
EN 388 4121X, EN407 X1XXXX, ANSI ABRASION 4, PUNCTURE 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336-X
Zoro #
G603533346
UPC #
65537859774
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Size
X-Large

Details

Color
Grey/Black
Glove Coating Material
PFT
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Standards
EN 388 4121X, EN407 X1XXXX, ANSI ABRASION 4, PUNCTURE 2
Glove Construction
Knit
Thumb Style
Straight
Cuff Style
Knit Wrist
Glove Lining Material
Bio Based
Glove Materials
Kool Knit Performance Yarn Back; PFT Palm

Description

15gg Kool Knit performance yarn is moisture wicking to keep hands cool and dry when working in hot climates. PFT (Premium foam technology) coating provides excellent dry and oily grip. Minimized soapiness in wet applications. Conductive coating on palm and fingers can be
used on all touchscreen devices. Ergonomically formed to reduce hand fatigue. Treated with Actifresh® to kill bacteria and support freshness. Snug-fitting knit wrist keeps out dirt and debris

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.