Zoro Homepage

, Polyurethane , L 1 PR

  • Mfr # 359-L

  • Zoro # G203533562


product price: $7.59
/pr
Sold in multiples of 12 for $91.08

Key Features

Glove Size
L
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Black
Cuff Style
Knit wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359-L
Zoro #
G203533562
UPC #
65537843667
Country of Origin
Sri Lanka

Dimensions

Glove Size
L

Details

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Blue,Black
Cuff Style
Knit wrist
Glove Materials
HPPE,nylon,glass,lycra
Thumb Style
Straight
Standards
EN 388 3X42A, ANSI A2 CUT, ANSI PUNCTURE 3
Palm Material
Polyurethane

Description

15gg fine gauge HPPE/nylon/glass/Lycra seamless knit shell, polyurethane coating, snug-fitting knit wrist, EN388 4342A ANSI A2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.