
, Polyurethane , X-Large 1 PR
Mfr # 384-X
Zoro # G603533674
product price: $7.15
/prSold in multiples of 6 for $42.90
Key Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
384-X
Zoro #
G603533674
UPC #
65537862989
Country of Origin
China
Dimensions
Glove Size
X-Large
Details
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black
ANSI/ISEA Abrasion Level
6
Cuff Style
Knit wrist
Description
18gg P–Aramid/ steel shell is cut resistant offering excellent protection, ANSI A5. Lightweight polyurethane coated palm for a sure-grip. Conductive coating on palm and fingers can be used on all touchscreen devices. Treated with Actifresh® to kill bacteria and support freshness. Snug-fitting knit wrist keeps out dirst and debris.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.