
, RPET , 2XL 1 PR
Mfr # 388-XXL
Zoro # G309990610
product price: $9.15
/prKey Features
Glove Coating Material
RPET
Series
Cyclone
Palm Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388-XXL
Zoro #
G309990610
UPC #
65537902173
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Glove Coating Material
RPET
Series
Cyclone
Palm Material
Nitrile
Description
WasteNot polyester knit made from 12% +/- 2% recycled post consumer PET bottles,18gg cut resistant HPPE/ shell,Sandy nitrile palm,Reinforced thumb saddle for additional protection,Touchscreen compatible fingertips,Snug-fitting knit wrist,OEKO-TEX STANDARD 100 certified,Reduces 9.32g CO2 emissions per pair,ANSI A2,ANSI Puncture 3,EN388:4X42B
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.