Zoro Homepage

, RPET , S 1 PR

  • Mfr # 351-S

  • Zoro # G109990612


product price: $10.85
/pr

Key Features

Glove Coating Material
RPET
Series
Frontier
Palm Material
Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-S
Zoro #
G109990612
UPC #
65537906485
Country of Origin
China

Dimensions

Glove Size
S

Details

Glove Coating Material
RPET
Series
Frontier
Palm Material
Latex

Description

WasteNot polyester knit made from 10.8% +/- 2% recycled post consumer PET bottles,13gg cut resistant HPPE/ glass/ shell, Sandy latex palm, PVC Reinforced thumb saddle for additional protection,Water resistant treatment lasts up to 5 washes,Snug-fitting knit wrist,OEKO-TEX STANDARD 100 certified,Reduces 13.96g CO2 emissions per pair, ANSI A5, EN388:3X42E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.