Zoro Homepage

, RPET , S 1 PR

  • Mfr # 388-S

  • Zoro # G509990632


product price: $9.15
/pr

Key Features

Glove Coating Material
RPET
Series
Cyclone
Palm Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388-S
Zoro #
G509990632
UPC #
65537902135
Country of Origin
China

Dimensions

Glove Size
S

Details

Glove Coating Material
RPET
Series
Cyclone
Palm Material
Nitrile

Description

WasteNot polyester knit made from 12% +/- 2% recycled post consumer PET bottles,18gg cut resistant HPPE/ shell,Sandy nitrile palm,Reinforced thumb saddle for additional protection,Touchscreen compatible fingertips,Snug-fitting knit wrist,OEKO-TEX STANDARD 100 certified,Reduces 9.32g CO2 emissions per pair,ANSI A2,ANSI Puncture 3,EN388:4X42B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.