
, RPET , XL 1 PR
Mfr # 379-X
Zoro # G609990631
product price: $10.95
/prKey Features
Glove Size
XL
Glove Coating Material
RPET
Series
Phoenix
Palm Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379-X
Zoro #
G609990631
UPC #
65537906454
Country of Origin
China
Dimensions
Glove Size
XL
Details
Glove Coating Material
RPET
Series
Phoenix
Palm Material
Nitrile
Description
WasteNot polyester knit made from 9.6% +/- 2% recycled post consumer PET bottles,18gg cut resistant HPPE/ glass/ shell,Sandy nitrile palm,Reinforced thumb saddle for additional protection,Touchscreen compatible fingertips,Water resistant treatment lasts up to 5 washes,Snug-fitting knit wrist,OEKO-TEX STANDARD 100 certified,Reduces 8.04g CO2 emissions per pair, ANSI A4, ANSI Puncture 3, EN388:4X42D
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.