
, RPET , XS 1 PR
Mfr # 351-XS
Zoro # G509990625
product price: $10.85
/prKey Features
Glove Coating Material
RPET
Series
Frontier
Palm Material
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
351-XS
Zoro #
G509990625
UPC #
65537906478
Country of Origin
China
Dimensions
Glove Size
XS
Details
Glove Coating Material
RPET
Series
Frontier
Palm Material
Latex
Description
WasteNot polyester knit made from 10.8% +/- 2% recycled post consumer PET bottles,13gg cut resistant HPPE/ glass/ shell, Sandy latex palm, PVC Reinforced thumb saddle for additional protection,Water resistant treatment lasts up to 5 washes,Snug-fitting knit wrist,OEKO-TEX STANDARD 100 certified,Reduces 13.96g CO2 emissions per pair, ANSI A5, EN388:3X42E
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.