
Slip-on, Inset Thumb, Off white, L 1 PR
Mfr # 1653-L
Zoro # G503534054
product price: $11.59
/prSold in multiples of 6 for $69.54
Key Features
Color
Off white
Thumb Style
Inset
Glove Back Material
Cowhide
Palm Material
Cowhide
Cuff Style
Slip-on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1653-L
Zoro #
G503534054
UPC #
65537165332
Country of Origin
China
Dimensions
Glove Size
L
Details
Color
Off white
Thumb Style
Inset
Glove Back Material
Cowhide
Palm Material
Cowhide
Cuff Style
Slip-on
Leather Grade
Premium
Glove Liner Material
Unlined
Description
Premium full-grain cowhide leather, drivers style with inset thumb, shirred elastic wrist, slip-on style cuff, unlined
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.