
The Hacker Welder PR
Mfr # 2754
Zoro # G603534039
product price: $10.35
/prSold in multiples of 12 for $124.20
Key Features
Glove Size
OS
Application
Industrial, Welding
Glove Length
13 in
Color
Off White
Material
Split Cowhide Back and Split Cowhide Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2754
Zoro #
G603534039
UPC #
65537813615
Country of Origin
China
Dimensions
Glove Size
OS
Glove Length
13 in
Width
5
Height
1
Details
Application
Industrial, Welding
Color
Off White
Material
Split Cowhide Back and Split Cowhide Palm
Weight
0.5
Cuff Style
Gauntlet
Glove Liner Material
Cotton Fleece
Thumb Style
Wing
Glove Back Material
Split Cowhide
Palm Material
Split Cowhide
Description
Split cowhide leather, cotton fleece lined palm, gunn cut design with wing thumb, gauntlet style cuff
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.