Van Goat Ansi Cut 4 Goatskin Driver - Xxlarge PR

  • Mfr # 547-XXL

  • Zoro # G303533776


product price: $26.79
/pr

Key Features

Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-on
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-XXL
Zoro #
G303533776
UPC #
65537845036
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Color
White
ANSI/ISEA Abrasion Level
5
Cuff Style
Slip-on

Description

P-aramid/polyester/glass liner, premium full-grain goatskin leather, drivers style with inset thumb, snug-fitting shirred elastic wrist, slip-on style cuff, EN388 3522 ANSI A4 ARC FLASH LEVEL 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.