Shop WATSON GLOVES
See all product information
Create Account
WELDER GLOVE, PR
- Mfr # 2735-L
- Zoro # G003533649
product price:Â
$
15.55
/pr
Sold in multiples of 6Â prs for
$93.30
Key Features
Glove Size
L
Application
Industrial, Welding
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Palm Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2735-L
- Zoro #
- G003533649
- UPC #
- 065537814605
- Country of Origin
- Pakistan
- Application
- Industrial, Welding
- Cuff Style
- Gauntlet
- Glove Back Material
- Cowhide
- Palm Material
- Cowhide
- Thumb Style
- Straight
- Standards
- ANSI
- Series
- 2735
- Reinforcement Coverage
- Reinforced Thumb Saddle
- Welding Glove Application
- MIG
- Leather Palm Process
- Grain
- Item
- Welding Gloves
- Includes Glide Patch
- Yes
- Internal Reinforcement Material
- Leather
- Glove Materials
- Cowhide Leather, Kevlar, Leather Gore
- Brand and Series
- Watson Gloves 2735
- Includes Padded Palm
- Yes
- Leather Grade
- Standard
- Glove Cut
- Clute
- Stitching Material
- Kevlar(R)
Dimensions
- Glove Size
- L
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size L, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.