Shop WATSON GLOVES
See all product information
Create Account
WELDER GLOVE, PR
- Mfr # 2735-X
- Zoro # G403533447
product price:Â
$
15.55
/pr
Sold in multiples of 6Â prs for
$93.30
Key Features
Glove Size
XL
Application
Industrial, Welding
Cuff Style
Gauntlet
Glove Back Material
Leather
Palm Material
Reverse cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2735-X
- Zoro #
- G403533447
- UPC #
- 065537814612
- Country of Origin
- Pakistan
- Application
- Industrial, Welding
- Cuff Style
- Gauntlet
- Glove Back Material
- Leather
- Palm Material
- Reverse cowhide
- Glove Liner Material
- unlined
- Glove Materials
- Cowhide Leather, Kevlar, Leather Gore
- Internal Reinforcement Material
- Leather
- Series
- 2735
- Brand and Series
- Watson Gloves 2735
- Standards
- ANSI
- Leather Grade
- Standard
- Stitching Material
- Kevlar(R)
- Includes Glide Patch
- Yes
- Welding Glove Application
- MIG
- Item
- Welding Gloves
- Includes Padded Palm
- Yes
- Glove Cut
- Clute
- Leather Palm Process
- Grain
- Thumb Style
- Straight
- Reinforcement Coverage
- Reinforced Thumb Saddle
Dimensions
- Glove Size
- XL
Description
Welding Gloves, Welding Glove Application MIG, Glove Back Material Leather, Thumb Style Straight, Glove Cut Clute, Glove Size XL, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.