Shop WATSON GLOVES
See all product information
Create Account
WELDER GLOVE, PR
- Mfr # 9238
- Zoro # G823939201
product price:Â
$
12.15
/pr
Sold in multiples of 6Â prs for
$72.90
Key Features
Thumb Style
Wing
ANSI/ISEA Cut Level
Not Tested
Cuff Style
Gauntlet
ANSI/ISEA Abrasion Level
4
Glove Size
OS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9238
- Zoro #
- G823939201
- UPC #
- 065537092386
- Country of Origin
- China
Dimensions
- Glove Size
- OS
Details
- Thumb Style
- Wing
- ANSI/ISEA Cut Level
- Not Tested
- Cuff Style
- Gauntlet
- ANSI/ISEA Abrasion Level
- 4
- Series
- 9238
- Glove Insulation Material
- Cotton Fleece
- Leather Glove Liner Type
- Cotton Fleece Liner
- Leather Grade
- Standard
- Brand and Series
- Watson Gloves 9238
- Welding Glove Application
- MIG, Stick
- Stitching Material
- Kevlar(R)
- Glove Materials
- Cotton Fleece, Kevlar, Split Cowhide Leather
- ANSI/ISEA Puncture Level
- 5
- Glove Liner Material
- Cotton Fleece
- Leather Palm Process
- Split
- Max. Temp.
- 284 Degrees F
- Glove Cut
- Gunn
- Item
- Welding Gloves
- Standards
- ANSI, ANSI/ISEA 105
Description
Welding Gloves, Welding Glove Application MIG, Stick, Thumb Style Wing, Glove Cut Gunn, Glove Size OS, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.