Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 93774-L

  • Zoro # G316261499


product price: $45.99
/pr
Sold in multiples of 6 for $275.94

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Size- Numeric
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93774-L
Zoro #
G316261499
UPC #
065537909943
Country of Origin
Pakistan

Dimensions

Size- Numeric
11
Size- Alpha
L
Cuff Length
3 in
Glove Length
12 3/16 in
Size
L

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Glove Liner Material
P-Aramid/Steel/Polyester
ANSI/ISEA Abrasion Level
4
Glove Back Material
Cowhide
Leather Palm Process
Grain
EN 388 Impact Rated
No
Reflective Backing
Yes
Hand Protection Style
Glove
EN 388 Rating
2X34F
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
ANSI/ISEA Cut Level
A7
Stitching Material
Kevlar(R)
Thumb Style
Inset
ANSI/ISEA Puncture Level
5
Leather Coverage Style
Full Leather
Series
93774
Palm Color
Black, Tan
Finger Coverage
Full Finger
Glove Back Color
Black/Tan
Includes Reinforced Thumb Crotch
No
Glove Insulation Material
Thinsulate
Glove Insulation Weight
5 g
High-Visibility Features
High-Visibility Cuff
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Cut-Resistance Coverage
Full
Sold As
Pair
Palm Style
Reinforced Palm
Oil-Resistant
No
Includes Double Palm
No
Leather Grade
Premium
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.