Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 93774-M

  • Zoro # G316261475


product price: $45.99
/pr
Sold in multiples of 6 for $275.94

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Stitching Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93774-M
Zoro #
G316261475
UPC #
065537909936
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Cuff Length
3 in
Size- Alpha
M
Glove Length
12 3/16 in
Size
M

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Stitching Material
Kevlar(R)
ANSI/ISEA Cut Level
A7
EN 388 Impact Rated
No
Thumb Style
Inset
Glove Liner Material
P-Aramid/Steel/Polyester
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
ANSI/ISEA Puncture Level
5
EN 388 Rating
2X34F
Hand Protection Style
Glove
Reflective Backing
Yes
Leather Coverage Style
Full Leather
Series
93774
ANSI/ISEA Abrasion Level
4
Leather Palm Process
Grain
Glove Back Material
Cowhide
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Full
Oil-Resistant
No
Leather Grade
Premium
Glove Insulation Weight
5 g
Palm Style
Reinforced Palm
Finger Coverage
Full Finger
Glove Back Color
Black/Tan
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Glove Insulation Material
Thinsulate
Sold As
Pair
High-Visibility Features
High-Visibility Cuff
Palm Color
Black, Tan
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.