Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 93774-X

  • Zoro # G516261466


product price: $45.99
/pr
Sold in multiples of 6 for $275.94

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Hand Protection Style
Glove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93774-X
Zoro #
G516261466
UPC #
065537909950
Country of Origin
Pakistan

Dimensions

Cuff Length
3 in
Size- Numeric
12
Size- Alpha
XL
Glove Length
12 3/16 in

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Hand Protection Style
Glove
EN 388 Rating
2X34F
Glove Liner Material
P-Aramid/Steel/Polyester
Leather Coverage Style
Full Leather
Series
93774
ANSI/ISEA Cut Level
A7
Leather Palm Process
Grain
EN 388 Impact Rated
No
Thumb Style
Inset
ANSI/ISEA Puncture Level
5
Glove Back Material
Cowhide
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
ANSI/ISEA Abrasion Level
4
Reflective Backing
Yes
Stitching Material
Kevlar(R)
Palm Color
Black, Tan
High-Visibility Features
High-Visibility Cuff
Glove Back Color
Black/Tan
Palm Style
Reinforced Palm
Leather Grade
Premium
Leather Glove Style
Drivers
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Full
Glove Insulation Weight
5 g
Glove Insulation Material
Thinsulate
Includes Double Palm
No
Sold As
Pair
Oil-Resistant
No
Finger Coverage
Full Finger
Lining
3M Thinsulateā„¢ C100

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.