Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 937751F-L

  • Zoro # G716261457


product price: $45.29
/pr
Sold in multiples of 6 for $271.74

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
ANSI/ISEA Cut Level
A7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937751F-L
Zoro #
G716261457
UPC #
065537910024
Country of Origin
Pakistan

Dimensions

Cuff Length
6 in
Size- Numeric
11
Size- Alpha
L
Glove Length
13 29/32 in

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
ANSI/ISEA Cut Level
A7
EN 388 Impact Rated
No
Thumb Style
Inset
Series
937751F
Reflective Backing
Yes
EN 388 Rating
2X34F
ANSI/ISEA Abrasion Level
4
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
ANSI/ISEA Puncture Level
5
Glove Liner Material
P-Aramid/Steel/Polyester
Glove Back Material
Cowhide
Stitching Material
Kevlar(R)
Glove Insulation Material
Thinsulate
High-Visibility Features
High-Visibility Cuff
Glove Back Color
Black/Tan
Palm Style
Reinforced Palm
Sold As
Pair
Palm Color
Black, Tan
Leather Coverage Style
Full Leather
Glove Insulation Weight
5 g
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Includes Double Palm
No
Oil-Resistant
No
Hand Protection Style
One-Finger Mitt
Leather Grade
Premium
Lining
3M Thinsulateā„¢ C100 palm/C200 back lining

Description

Leather Gloves, Hand Protection Style One-Finger Mitt, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.