Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 937751F-M

  • Zoro # G416261467


product price: $48.69
/pr
Sold in multiples of 6 for $292.14

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
ANSI/ISEA Cut Level
A7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
937751F-M
Zoro #
G416261467
UPC #
065537910017
Country of Origin
Pakistan

Dimensions

Size- Alpha
M
Size- Numeric
10
Cuff Length
6 in
Glove Length
13 29/32 in

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
ANSI/ISEA Cut Level
A7
Thumb Style
Inset
Standards
ANSI/ISEA 105, EN 388:2016: 2X34F, EN 407:4XXXXX
EN 388 Rating
2X34F
Reflective Backing
Yes
EN 388 Impact Rated
No
Stitching Material
Kevlar(R)
Glove Back Material
Cowhide
ANSI/ISEA Puncture Level
5
Series
937751F
Glove Liner Material
P-Aramid/Steel/Polyester
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Leather Coverage Style
Full Leather
Leather Grade
Premium
Includes Reinforced Thumb Crotch
No
Palm Style
Reinforced Palm
Includes Double Palm
No
Glove Insulation Material
Thinsulate
Glove Hand Style
Left and Right
Hand Protection Style
One-Finger Mitt
Oil-Resistant
No
Cut-Resistance Coverage
Full
Finger Coverage
Full Finger
High-Visibility Features
High-Visibility Cuff
Glove Insulation Weight
5 g
Palm Color
Black, Tan
Glove Back Color
Black/Tan
Lining
3M Thinsulateā„¢ C100 palm/C200 back lining

Description

Leather Gloves, Hand Protection Style One-Finger Mitt, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.