Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 94001-M

  • Zoro # G116261477


product price: $30.75
/pr
Sold in multiples of 6 for $184.50

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Stitching Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94001-M
Zoro #
G116261477
UPC #
065537893365
Country of Origin
Cambodia

Dimensions

Size- Numeric
10
Size- Alpha
M
Glove Length
12 in

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Gauntlet
Insulated
Yes
Stitching Material
Polyester
Glove Liner Material
Sherpa
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Hand Protection Style
Glove
Leather Grade
Premium
Glove Back Material
Cowhide
Series
94001
Pairs per Package
1
Leather Coverage Style
Full Leather
Standards
None
Green Certification or Other Recognition
Global Recycled Standard
Sold As
Pair
Leather Palm Process
Grain
Thumb Style
Wing
Glove Hand Style
Left and Right
Palm Color
Off-White, Red
Finger Coverage
Full Finger
Glove Insulation Weight
5 g
Oil-Resistant
No
Includes Double Palm
No
Glove Insulation Material
Sherpa
Palm Style
None
Includes Reinforced Thumb Crotch
No
Glove Back Color
Off-White/Red
Lining
Sherpa

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards None, Glove Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.