Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 94002TPR-L

  • Zoro # G816261449


product price: $23.49
/pr
Sold in multiples of 6 for $140.94

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Series
94002TPR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94002TPR-L
Zoro #
G816261449
UPC #
065537912233
Country of Origin
Cambodia

Dimensions

Size- Alpha
L
Size- Numeric
11
Glove Length
11 in

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Series
94002TPR
Leather Palm Process
Grain
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X23
Thumb Style
Wing
Stitching Material
Kevlar(R)
EN 388 Rating
2X23
Leather Coverage Style
Full Leather
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Level
4
Glove Liner Material
Sherpa
Glove Back Material
Cowhide
ANSI/ISEA Puncture Level
4
Impact Protection Style
Standard
Knuckle Protection Material
TPR
Glove Insulation Weight
5 g
Palm Style
None
Glove Insulation Material
Sherpa
Palm Color
Off-White, Red
Glove Back Color
Off-White/Red
Glove Hand Style
Left and Right
Leather Grade
Premium
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Oil-Resistant
No
Lining
Sherpa

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.