Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 94002TPR-S

  • Zoro # G516261473


product price: $23.49
/pr
Sold in multiples of 6 for $140.94

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
EN 388 Rating
2X23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94002TPR-S
Zoro #
G516261473
UPC #
065537912219
Country of Origin
Cambodia

Dimensions

Size- Numeric
9
Size- Alpha
S
Glove Length
11 in

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
EN 388 Rating
2X23
Glove Back Material
Cowhide
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
ANSI/ISEA Abrasion Level
4
Stitching Material
Kevlar(R)
Knuckle Protection Material
TPR
Series
94002TPR
Leather Coverage Style
Full Leather
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016: 2X23
Leather Palm Process
Grain
ANSI/ISEA Puncture Level
4
Glove Liner Material
Sherpa
Thumb Style
Wing
Impact Protection Style
Standard
Finger Coverage
Full Finger
Palm Color
Off-White, Red
Leather Grade
Premium
Glove Back Color
Off-White/Red
Includes Reinforced Thumb Crotch
No
Palm Style
None
Oil-Resistant
No
Glove Hand Style
Left and Right
Glove Insulation Weight
5 g
Glove Insulation Material
Sherpa
Includes Double Palm
No
Lining
Sherpa

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Kevlar(R), Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Leather Coverage Style Full Leather

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.