Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 94005-L

  • Zoro # G616261472


product price: $26.69
/pr
Sold in multiples of 6 for $160.14

Key Features

Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Green Certification or Other Recognition
Global Recycled Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94005-L
Zoro #
G616261472
UPC #
065537904061
Country of Origin
Cambodia

Dimensions

Size- Alpha
L
Size- Numeric
11
Glove Length
12 in

Details

Item
Leather Gloves
Palm Material
Cowhide
Minimum Temperature
32 Degrees F
Cuff Style
Slip-On
Insulated
Yes
Green Certification or Other Recognition
Global Recycled Standard
Sold As
Pair
Glove Liner Material
Sherpa
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Stitching Material
Polyester
Leather Coverage Style
Full Leather
Series
94005
Standards
None
Pairs per Package
1
Glove Back Material
Cowhide
Leather Palm Process
Grain
Thumb Style
Wing
Includes Double Palm
No
Glove Hand Style
Left and Right
Oil-Resistant
No
Palm Color
Off-White, Red
Leather Grade
Premium
Finger Coverage
Full Finger
Hand Protection Style
Mitt
Palm Style
None
Glove Back Color
Off-White/Red
Glove Insulation Material
Sherpa
Glove Insulation Weight
5 g
Includes Reinforced Thumb Crotch
No
Lining
Sherpa

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards None, Glove Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.