Shop WATSON GLOVES

WINTER LINED GLOVE, PR

  • Mfr # 94006HW-L
  • Zoro # G423936808

product price: 
$
22.29
/pr
Sold in multiples of 6 prs for $133.74

Key Features

Cuff Style
Slip-On
Leather Palm Process
Grain
Standards
None
Insulated
Yes
Size- Alpha
L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94006HW-L
Zoro #
G423936808
UPC #
065537810874
Country of Origin
China

Dimensions

Size- Alpha
L
Size- Numeric
11
Glove Length
9 1/2 in

Details

Cuff Style
Slip-On
Leather Palm Process
Grain
Item
Leather Gloves
Standards
None
Insulated
Yes
Glove Hand Style
Left and Right
Glove Liner Material
Thinsulate
Green Certification or Other Recognition
Global Recycled Standard
Palm Material
Cowhide
Glove Back Color
Black/Gray
Includes Reinforced Thumb Crotch
No
Pairs per Package
1
Hand Protection Style
Glove
Series
94006HW
Thumb Style
Wing
Glove Back Material
Cowhide
Palm Color
Black, Gray
Glove Insulation Material
Thinsulate
Leather Coverage Style
Full Leather
Oil-Resistant
No
Includes Double Palm
No
Sold As
Pair
Glove Insulation Weight
5 g
Stitching Material
Polyester
Leather Grade
Premium
Finger Coverage
Full Finger
Minimum Temperature
32 Degrees F
Palm Style
None

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.