Shop WATSON GLOVES

WINTER LINED GLOVE, PR

  • Mfr # 94006HW-M
  • Zoro # G923936810

product price: 
$
22.29
/pr
Sold in multiples of 6 prs for $133.74

Key Features

Glove Back Color
Black/Gray
Minimum Temperature
32 Degrees F
Leather Coverage Style
Full Leather
Cuff Style
Slip-On
Glove Hand Style
Left and Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
94006HW-M
Zoro #
G923936810
UPC #
065537810867
Country of Origin
China
Glove Back Color
Black/Gray
Minimum Temperature
32 Degrees F
Leather Coverage Style
Full Leather
Cuff Style
Slip-On
Glove Hand Style
Left and Right
Green Certification or Other Recognition
Global Recycled Standard
Pairs per Package
1
Stitching Material
Polyester
Sold As
Pair
Leather Palm Process
Grain
Insulated
Yes
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Leather Grade
Premium
Series
94006HW
Glove Insulation Material
Thinsulate
Hand Protection Style
Glove
Palm Color
Black, Gray
Palm Style
None
Glove Liner Material
Thinsulate
Standards
None
Includes Double Palm
No
Palm Material
Cowhide
Glove Back Material
Cowhide
Oil-Resistant
No
Thumb Style
Wing
Glove Insulation Weight
5 g
Item
Leather Gloves

Dimensions

Size- Alpha
M
Size- Numeric
10
Glove Length
9 1/2 in

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.