Zoro Homepage

WINTER LINED GLOVE, PR

  • Mfr # 9541-M

  • Zoro # G416118419


product price: $19.35
/pr
Sold in multiples of 6 for $116.10

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Knit
Insulated
Yes
Sold As
Pair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9541-M
Zoro #
G416118419
UPC #
065537907369
Country of Origin
Pakistan

Dimensions

Size- Numeric
10
Size- Alpha
M
Glove Length
10 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Knit
Insulated
Yes
Sold As
Pair
Thumb Style
Wing
Pairs per Package
1
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Standards
None
Internal Reinforcement Material
Leather
Series
9541
Includes Reinforced Thumb Crotch
Yes
Glove Back Material
Goatskin
Hand Protection Style
Mitt
Leather Palm Process
Grain
Leather Coverage Style
Full Leather
Stitching Material
Polyester
Green Certification or Other Recognition
Global Recycled Standard
Glove Insulation Material
Thinsulate
Finger Coverage
Full Finger
Palm Color
Off-White
Leather Grade
Premium
Oil-Resistant
No
Palm Style
None
Glove Back Color
Off-White
Includes Double Palm
No
Glove Hand Style
Left and Right
Glove Insulation Weight
5 g
Glove Liner Material
Thinsulate
Lining
3M Recycled Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards None, Glove Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.