Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9541-X

  • Zoro # G816118385


product price: $19.35
/pr
Sold in multiples of 6 for $116.10

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Knit
Insulated
Yes
Size- Numeric
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9541-X
Zoro #
G816118385
UPC #
065537907383
Country of Origin
Pakistan

Dimensions

Size- Numeric
12
Size- Alpha
XL
Glove Length
10 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Knit
Insulated
Yes
Green Certification or Other Recognition
Global Recycled Standard
Internal Reinforcement Material
Leather
Standards
None
Thumb Style
Wing
Leather Coverage Style
Full Leather
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Series
9541
Sold As
Pair
Pairs per Package
1
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Mitt
Stitching Material
Polyester
Glove Back Material
Goatskin
Leather Palm Process
Grain
Glove Back Color
Off-White
Leather Grade
Premium
Palm Style
None
Glove Liner Material
Thinsulate
Glove Insulation Weight
5 g
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Glove Insulation Material
Thinsulate
Includes Double Palm
No
Palm Color
Off-White
Oil-Resistant
No
Lining
3M Recycled Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards None, Glove Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.