Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WINTER LINED GLOVE, PR

  • Mfr # 9541-XXL

  • Zoro # G216118305


product price: $19.35
/pr
Sold in multiples of 6 for $116.10

Key Features

Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Knit
Insulated
Yes
Leather Coverage Style
Full Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9541-XXL
Zoro #
G216118305
UPC #
065537907390
Country of Origin
Pakistan

Dimensions

Size- Numeric
13
Size- Alpha
2XL
Glove Length
10 in

Details

Item
Leather Gloves
Palm Material
Goatskin
Minimum Temperature
32 Degrees F
Cuff Style
Knit
Insulated
Yes
Leather Coverage Style
Full Leather
Sold As
Pair
Internal Reinforcement Material
Leather
Thumb Style
Wing
Hand Protection Style
Mitt
Green Certification or Other Recognition
Global Recycled Standard
Leather Palm Process
Grain
Pairs per Package
1
Stitching Material
Polyester
Glove Back Material
Goatskin
Includes Reinforced Thumb Crotch
Yes
Green Environmental Attribute
Product Contains a Minimum of 75% Post-Consumer Recycled Content
Series
9541
Standards
None
Palm Style
None
Palm Color
Off-White
Glove Liner Material
Thinsulate
Glove Insulation Material
Thinsulate
Oil-Resistant
No
Glove Back Color
Off-White
Glove Insulation Weight
5 g
Glove Hand Style
Left and Right
Includes Double Palm
No
Finger Coverage
Full Finger
Leather Grade
Premium
Lining
Thinsulateā„¢

Description

Leather Gloves, Hand Protection Style Mitt, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards None, Glove Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.